Check Availability
  • EPPENDORF 

    Pipetter Tips, 0.5mL, PK100

  • Item # 26UZ05
  • Mfr. Model # 0030089421
Pipetter Tips, 0.5mL, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26UZ05
Mfr. Model # 0030089421
UNSPSC #41121607
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Pipetter Tips
Type Filter Tip
Material of Construction Biomedical Grade Plastic
Capacity 0.5mL
Color Purple
Special Features Tips, Pipetter, Eppendorf, Combitips Advanced, Elongated, Funnel Geometry, Positive Displacement Principle, Hermetically Sealed Piston, With Optimized Graduations, Purity
For Use With Pipettor, Liquid Handling, Liquid Transfer
Packaging 100PK
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.