Check Availability
  • EPPENDORF 

    Pipette, 20micron L

  • Item # 44C790
  • Mfr. Model # 3124000040
Pipette, 20micron L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 44C790
Mfr. Model # 3124000040
UNSPSC #41121513
Catalog Page 659
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Pipette
Size 20micron L
Channel 1
Material Chemically Resistant
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.