Check Availability
  • ENVIROTRAK 

    Waterproof Protective Housing, 3-1/2" W

  • Item # 423N18
  • Mfr. Model # 10110
Waterproof Protective Housing, 3-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423N18
Mfr. Model # 10110
UNSPSC #41114408
Shipping Weight 0.313 lbs
Country of Origin USA *
Item Waterproof Protective Housing
Communication Method 900 MHz RF
Features Use with all EnviroTrak 900Mhz Transmitters for Wet Environments
Height 1"
Width 3-1/2"
Depth 6-1/2"
For Use With 900 MHz Transmitter
System Requirements WiFi
Includes Rubber Gasket and Screws
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.