Check Availability
  • ENVIROTRAK 

    Temperature Transmitter,2-1/2" W,4-1/4"D

  • Item # 423N14
  • Mfr. Model # 31730-802-025F
Temperature Transmitter,2-1/2" W,4-1/4"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 423N14
Mfr. Model # 31730-802-025F
UNSPSC #41112105
Shipping Weight 0.375 lbs
Country of Origin USA *
Item Temperature Transmitter
Communication Method WiFi 802.11 B/G/N
Temp. Range (F) -25 Degrees to 180 Degrees
Temp. Range (C) -32 Degrees to 82 Degrees
Accuracy +/-1 Degrees F
Power Source (2) AA 3.6V Lithium Thionyl Chloride
Battery Life 1 yr.
Features Accurately Simulates Product Temperature In Refrigerator Ambient Conditions, Saves Time and Labor In The Recertification Process, Compliant with is 17025 Standards Calibration Test Point 41 Degrees F
Height 1-1/8"
Width 2-1/2"
Depth 4-1/4"
Wireless Range 590 ft.
For Use With EnviroTrak Software
Calibration Certificate ISO 17025
System Requirements Software
Includes Mounting hardware and Batteries
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.