Check Availability
  • ENVIROTRAK 

    Temperature Transmitter, 1-3/4" W, 3-1/2"D

  • Item # 423N07
  • Mfr. Model # 31730-025F
Temperature Transmitter, 1-3/4" W, 3-1/2"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423N07
Mfr. Model # 31730-025F
UNSPSC #41112105
Shipping Weight 0.375 lbs
Country of Origin USA *
Item Temperature Transmitter
Communication Method 900 MHz RF
Temp. Range (F) -25 Degrees to 180 Degrees
Temp. Range (C) -32 Degrees to 82 Degrees
Accuracy +/-1 Degrees F
Power Source 3V Lithium Battery
Battery Life 2-1/2 yr.
Features Accurately Simulates Product Temperature In Refrigerator Ambient Conditions, Saves Time and Labor In The Recertification Process, Compliant with is 17025 Standards Calibration Test Point 41 Degrees F
Height 1"
Width 1-3/4"
Depth 3-1/2"
Wireless Range 2500 ft.
For Use With EnviroTrak Software and Base Station
Calibration Certificate ISO 17025
System Requirements Software
Includes Mounting Hardware and Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.