Check Availability
  • ENVIROTRAK 

    Temperature Transmitter, 1-3/4" W, 3-1/2"D

  • Item # 423M67
  • Mfr. Model # 31200-032
Temperature Transmitter, 1-3/4" W, 3-1/2"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M67
Mfr. Model # 31200-032
UNSPSC #41112105
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Temperature Transmitter
Communication Method 900 MHz RF
Temp. Range (F) -13 Degrees to 140 Degrees
Temp. Range (C) -25 Degrees to 60 Degrees
Accuracy +/-0.8 Degrees F, +/-0.5 Degrees C
Power Source 3V Lithium Battery
Battery Life 2-1/2 yr.
Features One Internal and One External Probe, All EnviroTrak 900 MHz Transmitters Operate In A 900 MHz Frequency-Hopping Spread Spectrum and Reach up to 2500 ft. Open Field Range, Interior Range Up to 500 ft., The 900 MHz System is Capable of Collecting, Storing and Transmitting Data Wirelessly Up to 400 hr., and are Battery Operated
Height 1"
Width 1-3/4"
Depth 3-1/2"
Wireless Range 2500 ft.
For Use With EnviroTrak Software and All EnviroTrak Temperature Probes
Calibration Certificate NIST
System Requirements Transmitter
Includes NIST Traceable Certificate of Calibration, Mounting Hardware and Battery, Various Temperature Probes Offered Separately
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.