Check Availability
  • ENVIROTRAK 

    Temp/Humidity Transmitter,3-1/2" D

  • Item # 423M69
  • Mfr. Model # 31220-032
Temp/Humidity Transmitter,3-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 423M69
Mfr. Model # 31220-032
UNSPSC #41114408
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Internal Temp/Humidity Transmitter
Communication Method 900 MHz RF
Temp. Range (F) -4 Degrees to 140 Degrees
Temp. Range (C) -20 Degrees to 60 Degrees
Relative Humidity Range 0 to 90%
Pressure Range -0.1 to 0.5
Accuracy +/-0.5 Degrees to 77 Degrees F ( +/-0.3 Degrees C at 25 Degrees C) +/-2% (10 to 90%RH)
Power Source 3V Lithium Battery
Battery Life 2-1/2 yr.
Features Contains Internal Temperature and Humidity Sensors. All TempTrak 900 MHz Transmitters Operate In A 900 MHz Frequency-Hopping Spread Spectrum and Reach up to 2500 ft. Open Field Range, Interior Range up to 500 ft. The 900 MHz System is Capable of Collecting, Storing and Transmitting Data Wirelessly Up to 30 Days
Height 1"
Width 1-3/4"
Depth 3-1/2"
Wireless Range 2500 ft.
For Use With EnviroTrak Software and Base station
Calibration Certificate NIST
System Requirements Transmitter
Includes NIST Traceable Certificate of Calibration, Mounting Hardware and Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.