Check Availability
  • ENVIROTRAK 

    Software, Wireless Range 2500 ft.

  • Item # 423M65
  • Mfr. Model # 31100
Software, Wireless Range 2500 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M65
Mfr. Model # 31100
UNSPSC #41114408
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Software
Communication Method 900 MHz RF
Temp. Range (F) -328 Degrees to 500 Degrees
Temp. Range (C) -200 Degrees to 260 Degrees
Relative Humidity Range 0 to 90%
Pressure Range -0.1 to 0.5
CO2 Range 0-10%
Power Source A/C
Features Monitoring of Multiple Sites From Any Location, Remote Access to Programming, Real-Time Data Viewing, Sensor, Alarm and Event Data Logs for Audit Trail, Auto Report Generation, Multiple Tiers of User Access Security, E-Mail, Phone and Text Message for Trend and Alarm Notification, Smart Phone Compatibility
Wireless Range 2500 ft.
For Use With All EnviroTrak Hardware
Calibration Certificate NIST, ISO 17025 Hardware Options
System Requirements House Software
Includes Remote Access Installation
Manufacturers Warranty Length 3 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.