Check Availability
  • ENVIROTRAK 

    Receiver and Buffer, 3-1/2" W, 6-1/2" D

  • Item # 423M81
  • Mfr. Model # 31510
Receiver and Buffer, 3-1/2" W, 6-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M81
Mfr. Model # 31510
UNSPSC #41114408
Shipping Weight 0.313 lbs
Country of Origin USA *
Item Receiver and Buffer
Communication Method 900 MHz RF
Power Source DB9 Connector to EnviroTrak Buffer
Features Attached to Network Via Land-Network Port or Serially Direct to A Single-Station Pc. 30 Days of Data Storage for 200 Transmitters Sampling Every 15 Minutes, Can Accommodate An Unlimited Number of Transmitters Rosh Compliant
Height 1"
Width 3-1/2"
Depth 6-1/2"
For Use With EnviroTrak Software, Buffer and All 900 MHz Hardware
System Requirements Software
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.