Check Availability
  • ENVIROTRAK 

    Power Transformer, 5-1/5" W, 5-3/10" D

  • Item # 423M80
  • Mfr. Model # 31500
Power Transformer, 5-1/5" W, 5-3/10" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M80
Mfr. Model # 31500
UNSPSC #41114408
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Power Transformer
Communication Method 900 MHz RF
Power Source A/C Power Supply
Features Envirotrak Intel-Base Buffer Attaches to A Network Via A Land Network Port to A Single-Station Pc. 30 Days of Storage for 200 Transmitters (Samples Every 15 Mines), Accommodates An Unlimited Amount of Transmitters
Height 1-1/5"
Width 5-1/5"
Depth 5-3/10"
For Use With EnviroTrak Receiver, Software, All 900 MHz Transmitters
System Requirements Software
Includes Power Supply and CAT 5 Terminal Connector
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.