Check Availability
  • ENVIROTRAK 

    Monitoring Kit, 3-3/4" W, 3-3/4" D

  • Item # 423N09
  • Mfr. Model # 31710-5-802
Monitoring Kit, 3-3/4" W, 3-3/4" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423N09
Mfr. Model # 31710-5-802
UNSPSC #41114408
Catalog Page 0
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Monitoring Kit
Communication Method WiFi 802.11 B/G/N
CO2 Range 0-5%
Power Source 24V Transformer
Battery Life 1 yr.
Features This Probe is Designed to Measure Carbon Dioxide In Harsh and Humid Environments, The Abs Plastic Housing is Dust Proof and Waterproof to Ip65 Standards with A Choice of Several Measurement Ranges, Up to 5% of Co2, The Patented Sensor Has Unique Reference Measurement Capabilities
Height 1"
Width 3-3/4"
Depth 3-3/4"
Wireless Range 590 ft.
For Use With EnviroTrak Software
System Requirements Software
Includes External Transformer, Mounting Hardware for Transmitter and Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.