Check Availability
  • ENVIROTRAK 

    Monitoring Kit, 3-3/4" W, 3-3/4" D

  • Item # 423N04
  • Mfr. Model # 31710-20
Monitoring Kit, 3-3/4" W, 3-3/4" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423N04
Mfr. Model # 31710-20
UNSPSC #41114408
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Monitoring Kit
Communication Method 900 MHz RF
CO2 Range 0-20%
Accuracy 25 Degrees C
Power Source 24V Transformer
Battery Life 2-1/2 yr.
Features This Probe is Designed to Measure Carbon Dioxide In Harsh and Humid Environments. The Abs Plastic Housing is Dust Proof and Waterproof to Ip65 Standards with A Choice of Several Measurement Ranges, Up to 5% of Co2, The Patented Sensor Has Unique Reference Measurement Capabilities. Its Critical Parts are Made of Pub Plastic Which Provides Outstanding Stability Over Both Time and Temperature. By Lengthening The Calibration Intervals, The User Saves Both Time and Money, The Probes are Interchangeable and Can Be Removed and Reattached or Replaced At Any Time without The Need for Calibration and Adjustment
Height 1"
Width 3-3/4"
Depth 3-3/4"
Wireless Range 2500 ft.
For Use With EnviroTrak Software, Base station and 900 MHz Analog Transmitter
System Requirements Software
Includes External Transformer, Mounting Hardware for Transmitter and Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.