Check Availability
  • ENVIROTRAK 

    Mini-Signal Repeater, 3-1/2" W, 6-1/2" D

  • Item # 423M83
  • Mfr. Model # 31530
Mini-Signal Repeater, 3-1/2" W, 6-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M83
Mfr. Model # 31530
UNSPSC #41114408
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Mini-Signal Repeater
Communication Method 900 MHz RF
Power Source AC Power Supply
Features Relays Data Received From A Transmitter to A Base Station, Strengthening The Signal. Extends The Range of The Transmitters without Installing A Base Station or Land Network
Height 1"
Width 3-1/2"
Depth 6-1/2"
Wireless Range 21.128 ft.
For Use With EnviroTrak Software and all 900 MHz Transmitters
System Requirements Software
Includes Power Supply and Back Up Batteries
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.