Check Availability
  • ENVIROTRAK 

    External Temperature, 1-3/4" W, 3-1/2" D

  • Item # 423M71
  • Mfr. Model # 31221-032
External Temperature, 1-3/4" W, 3-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M71
Mfr. Model # 31221-032
UNSPSC #41114408
Shipping Weight 0.313 lbs
Country of Origin USA *
Item External Temperature
Communication Method 900 MHz RF
Temp. Range (F) -40 Degrees to 140 Degrees
Temp. Range (C) -20 Degrees to 60 Degrees
Relative Humidity Range 0 to 100%
Pressure Range -0.1 to 0.5
Accuracy +/-0.5 Degrees to 77 Degrees F ( +/-0.3 Degrees C at 25 Degrees C) +/-2% (10 to 90%RH)
Power Source 3V Lithium Battery
Battery Life 2-1/2 yr.
Features Contains External Temperature and Humidity Sensors, All EnviroTrak 900 MHz Transmitters Operate In A 900 MHz Frequency-Hopping Spread Spectrum and Reach Up to 2500 ft., Open Field Range, Interior Range Up to 500 ft., The 900 MHz System is Capable of Collecting, Storing and Transmitting Data Wirelessly Up to 400 hr., Battery Operated
Height 1"
Width 1-3/4"
Depth 3-1/2"
Wireless Range 2500 ft.
For Use With EnviroTrak Software and Base station
Calibration Certificate NIST
System Requirements Transmitter
Includes Mounting Bracket and NIST Traceable Certificate of Calibration
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.