Check Availability
  • ENVIROTRAK 

    Depletion Monitor, 3" W, 7" D

  • Item # 423N08
  • Mfr. Model # 31700-802
Depletion Monitor, 3" W, 7" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423N08
Mfr. Model # 31700-802
UNSPSC #41114408
Shipping Weight 3.31 lbs
Country of Origin USA *
Item Depletion Monitor
Communication Method WiFi 802.11 B/G/N
Power Source AC Power Supply and Rechargeable Lithium Battery
Battery Life 1 yr.
Features Measurement Range 0 to 25% Oxygen, Preset Alarms: 9.5% and 18%
Height 3-1/2"
Width 3"
Depth 7"
Wireless Range 590 ft.
For Use With EnviroTrak Software and Base Station
System Requirements Software
Includes Wi-Fi Analog Transmitter, Batteries and Power Cable
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.