Check Availability
  • ENVIROTRAK 

    Depletion Monitor, 3" W, 7" D

  • Item # 423N01
  • Mfr. Model # 31700
Depletion Monitor, 3" W, 7" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423N01
Mfr. Model # 31700
UNSPSC #41114408
Shipping Weight 3.31 lbs
Country of Origin USA *
Item Depletion Monitor
Communication Method 900 MHz RF
Accuracy +/-0.75%
Power Source AC Power Supply and Rechargeable Lithium Battery
Battery Life 2-1/2 yr.
Features Measurement Range 0 to 25% Oxygen, Preset Alarms: 9.5% and 18%
Height 3-1/2"
Width 3"
Depth 7"
Wireless Range 2500 ft.
For Use With EnviroTrak Software, Base Station, Repeater and 900 MHz Analog Transmitter
System Requirements Software
Includes Analog Transmitter, Batteries and Power Cable
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.