Check Availability
  • ENVIROTRAK 

    Custom 10K Ohm Thermistor Penetration Temperature Probe, -20° to 80° Temp. Range (F)

  • Item # 423M99
  • Mfr. Model # 31608
Custom 10K Ohm Thermistor Penetration Temperature Probe, -20° to 80° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This penetration temperature probe features a 10K Ohm Thermistor measuring element.
Show More Close
 

Technical Specifications

Item # 423M99
Mfr. Model # 31608
UNSPSC #41111905
Shipping Weight 0.125 lbs
Country of Origin USA *
Item Leak Moisture Sensor
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermistor
Probe Temp. Measuring Element 10K Ohm Thermistor
Temp. Range (F) -20 Degrees to 80 Degrees
Temp. Range (C) -4 Degrees to 176 Degrees
Probe Connection Type Custom
Probe Contact Material Plastic
Probe Wire Length 4 ft.
Probe Length 3"
Process Connection Pigtail
Use Detect moisture
For Use With 900 MHz and 802.11 Wi-Fi Wireless Contact Transmitter
Calibration Certificate No
Includes 48" Cord with Pigtail
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.