Check Availability
  • ENVIROTRAK 

    Custom 10K Ohm Thermistor Pipe Strap Surface Temperature Probe, -25° to 212° Temp. Range (F)

  • Item # 423M97
  • Mfr. Model # 31607
Custom 10K Ohm Thermistor Pipe Strap Surface Temperature Probe, -25° to 212° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pipe strap probe can help measure pipe surface temperatures. Stretch elastic straps help to facilitate quick and easy installation.
Show More Close
 

Technical Specifications

Item # 423M97
Mfr. Model # 31607
UNSPSC #41111905
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Pipe Strap Probe
Probe Type Pipe Strap Surface Temperature Probe
Primary Measuring Element Thermistor
Probe Temp. Measuring Element 10K Ohm Thermistor
Temp. Range (F) -25 Degrees to 212 Degrees
Temp. Range (C) -32 Degrees to 100 Degrees
Probe Connection Type Custom
Probe Contact Material Plastic
Probe Wire Length 12 ft.
Probe Length 1"
Probe Dia. 1/16"
Accuracy +/-2.5 Degrees to +/-1.4 Degrees C, 140 Degrees F/ 60 Degrees C
Process Connection Probe
Use Pipe Surfaces
For Use With 900 MHz and 802.11 Wi-Fi Wireless Temp Transmitter, NIST and Non NIST Versions
Calibration Certificate No
Includes Stretch Elastic and 12" Straight Cord
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.