Check Availability
  • ENVIROTRAK 

    Custom 10K Ohm Thermistor Penetration Temperature Probe, -40° to 300° Temp. Range (F)

  • Item # 423M96
  • Mfr. Model # 31606-032
Custom 10K Ohm Thermistor Penetration Temperature Probe, -40° to 300° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 423M96
Mfr. Model # 31606-032
UNSPSC #41111905
Shipping Weight 0.156 lbs
Country of Origin USA *
Item Screw in probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermistor
Probe Temp. Measuring Element 10K Ohm Thermistor
Temp. Range (F) -40 Degrees to 300 Degrees
Temp. Range (C) -40 Degrees to 149 Degrees
Probe Connection Type Custom
Probe Contact Material 316 Stainless Steel
Probe Wire Length 6 ft.
Probe Length 2-1/2"
Probe Dia. 3/16"
Accuracy +/-0.4 Degrees , 32 Degrees to 158 Degrees F ( +/-0.2 Degrees C from 0 Degrees to 70 Degrees C)
Process Connection 1/8" NPT
Use In-line liquids, Air Streams
For Use With 900 MHz and 802.11 Wi-Fi Wireless Temp Transmitter, NIST and Non NIST Versions
Calibration Certificate NIST
Includes FEP Outer Jacket 6" Cord and NIST Traceable Certificate of Calibration
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.