Check Availability
  • ENVIROTRAK 

    Custom 10K Ohm Thermistor Food Temperature Probe, -25° to 180° Temp. Range (F)

  • Item # 423M93
  • Mfr. Model # 31604-032
Custom 10K Ohm Thermistor Food Temperature Probe, -25° to 180° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 423M93
Mfr. Model # 31604-032
UNSPSC #41111905
Shipping Weight 0.219 lbs
Country of Origin USA *
Item Thermistor Simulator Probe
Probe Type Food Temperature Probe
Primary Measuring Element Thermistor
Probe Temp. Measuring Element 10K Ohm Thermistor
Temp. Range (F) -25 Degrees to 180 Degrees
Temp. Range (C) -32 Degrees to 82 Degrees
Probe Connection Type Custom
Probe Contact Material Plastic
Probe Wire Length 6 ft.
Probe Length 1-1/2"
Probe Dia. 1-1/2"
Accuracy +/-0.4 Degrees , 32 Degrees to 158 Degrees F ( +/-0.2 Degrees C from 0 Degrees to 70 Degrees C)
Process Connection Probe
Use Air
For Use With 900 MHz and 802.11 Wi-Fi Wireless Temp Transmitter, NIST and Non NIST Versions
Calibration Certificate NIST
Includes PVC Jacketed 6" Cord and NIST Traceable Certificate of Calibration
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.