Check Availability
  • ENVIROTRAK 

    Contact Transmitter, 1-3/4" W, 3-1/2" D

  • Item # 423M72
  • Mfr. Model # 31230
Contact Transmitter, 1-3/4" W, 3-1/2" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 423M72
Mfr. Model # 31230
UNSPSC #41114408
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Contact Transmitter
Communication Method 900 MHz RF
Power Source 3V Lithium Battery
Battery Life 2-1/2 yr.
Features Contains Contact Sensors and Has An Open or Close Magnet or Terminal Block for Remote Signal Activation, All 900 MHz EnviroTrak Transmitters Operate On A 900 MHz Frequency-Hoping Spread Spectrum, Reach Up to 2500 ft., Open Field Range, typical 500 ft. Interior Range and are Battery Operated
Height 1"
Width 1-3/4"
Depth 3-1/2"
Wireless Range 2500 ft.
For Use With EnviroTrak Software and Base Station and Also Accepts Leak Detector Probe
System Requirements Transmitter
Includes Door Sensor, Mounting Hardware and Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.