Check Availability
  • ENVIROTRAK 

    Base Station,900 MHz RF

  • Item # 423M82
  • Mfr. Model # 31520
Base Station,900 MHz RF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 423M82
Mfr. Model # 31520
UNSPSC #41114408
Shipping Weight 2.44 lbs
Country of Origin USA *
Item Base Station
Communication Method 900 MHz RF
Power Source DB9 Connector, Ethernet cable and Power Supply
Features Envirotrak Intel-Base Buffer Attaches to A Network Via A Land Network Port to A Single-Station Pc. 30 Days of Storage for 200 Transmitters (Samples Every 15 Mines), Accommodates An Unlimited Amount of Transmitters, Receiver Attached to Network Via Land Network Port or Serially Direct to A Single-Station Pc. 30 Days of Data Storage for 200 Transmitters Sampling Every 15 Minutes. Can Accommodate An Unlimited Number of Transmitters Rosh Compliant
For Use With EnviroTrak Software and all 900 MHz Hardware
System Requirements Software
Includes Connection Cables and Power Supply
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.