Check Availability
  • ENVIROTRAK 

    Analog Transmitter, 2-1/2" W, 4-1/4" D

  • Item # 423M79
  • Mfr. Model # 31240-802
Analog Transmitter, 2-1/2" W, 4-1/4" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M79
Mfr. Model # 31240-802
UNSPSC #41114408
Shipping Weight 0.313 lbs
Country of Origin USA *
Item Analog Transmitter
Communication Method WiFi 802.11 B/G/N
Power Source (2) AA Lithium Battery
Battery Life 1 yr.
Features Wi-Fi Analog Transmitters Supports Two External Instruments Via Terminal Blocks and Works In Conjunction with A Digital Output Device, Envirotrak Wi-Fi Transmitters are High Speed Wireless Modules with Peapv0 Enterprise Security
Height 1-1/8"
Width 2-1/2"
Depth 4-1/4"
Wireless Range 590 ft.
For Use With EnviroTrak Software and All EnviroTrak Specialty Probes to Include Airflow, PH, O2, CO2 As Well As Any External Devices Compatible with Electrical Current 0 to 5V, 0 to 10V, 4mA
System Requirements Software
Includes Mounting Hardware and Batteries
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.