Check Availability
  • ENVIROGUARD 

    White Microporous Disposable Frock, Size: XL

  • Item # 30N512
  • Mfr. Model # CE11026CIS-XL
White Microporous Disposable Frock, Size: XL Frock,TunnelizedWrists,XL,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GammaGuard CE® Disposable Sterile Environment Clothing
• Recyclable Meets ANSI-ISEA 101-1996 R2008
Soft, comfortable low-linting fabric has a superior liquid barrier and tear resistance with outstanding breathability. Special packaging helps protect against potential contamination during gowning. Sterility assurance to 10-6.
Show More Close
 

Technical Specifications

Item # 30N512
Mfr. Model # CE11026CIS-XL
UNSPSC #46181528
Shipping Weight 18.08 lbs
Country of Origin China *
Item Disposable Frock
Size XL
Color White
Material Microporous
Fits Chest Size 42"
Closure Type Snaps
Length 46"
Fabric Weight 2.1 oz.
Seam Style Serged
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms