Check Availability
  • ENVIROGUARD 

    White Microporous Disposable Frock, Size: XL

  • Item # 30N477
  • Mfr. Model # CE8046BP-XL
White Microporous Disposable Frock, Size: XL Frock,Tunnelized Wrists,XL,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MicroGuard CE™ Disposable Controlled Environment Clothing
• Recyclable Meets ANSI-ISEA 101-1996 R2008
Economical garments are constructed of a material that combines a soft nonwoven fabric with a microporous film that provides an excellent liquid barrier and improved particulate protection, while still providing outstanding breathability. Also offers stronger tear resistance and low linting.
Show More Close
 

Technical Specifications

Item # 30N477
Mfr. Model # CE8046BP-XL
UNSPSC #46181528
Shipping Weight 16.94 lbs
Country of Origin China *
Item Disposable Frock
Size XL
Color White
Material Microporous
Fits Chest Size 42"
Closure Type Snaps
Length 46"
Fabric Weight 2.1 oz.
Seam Style Serged
Standards Controlled Environment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms