This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • INTERNATIONAL ENVIROGUARD 

    White Microporous Disposable Frock, Size: L

  • Item # 30N476
  • Mfr. Model # CE8046BP-L
White Microporous Disposable Frock, Size: L Frock,Tunnelized Wrists,L,PK50

See alternate products available online.

Product Details

MicroGuard CE™ Disposable Controlled Environment Clothing
• Recyclable Meets ANSI-ISEA 101-1996 R2008
Economical garments are constructed of a material that combines a soft nonwoven fabric with a microporous film that provides an excellent liquid barrier and improved particulate protection, while still providing outstanding breathability. Also offers stronger tear resistance and low linting.
Show More Close
 

Technical Specifications

Item # 30N476
Mfr. Model # CE8046BP-L
UNSPSC #46181528
Shipping Weight 15.1 lbs
Country of Origin China *
Item Disposable Frock
Size L
Color White
Material Microporous
Cuff Style Tunnelized
Fits Chest Size 40"
Closure Type Snaps
Length 44"
Fabric Weight 2.1 oz.
Seam Style Serged
Standards Controlled Environment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms