Check Availability
  • ENVIROGUARD 

    Viroguard® Disposable Hood, 27-1/2" Length, White, Size: Universal, PK 100

  • Item # 36HZ18
  • Mfr. Model # W2463
Viroguard® Disposable Hood, 27-1/2" Length, White, Size: Universal, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable hood offers a disposable, protective solution to working in less demanding environments with dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 36HZ18
Mfr. Model # W2463
UNSPSC #46181522
Shipping Weight 18.8 lbs
Country of Origin China *
Hoods Item Disposable Hood
Material Viroguard(R)
Length 27-1/2"
Standards ANSI
Hoods Fabric Weight 2.25 oz./sq. yd.
Size Universal
Color White
Hoods Face Style Elastic
Seam Style Taped
Closure Type Elastic
Item Hood
Package Type Bag
Series ViroGuard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms