Check Availability
  • ENVIROGUARD 

    MicroGuard MP® Cleanroom Sleeves, 21-1/2"L, 15 mil Thickness, Elastic Cuff Style, 200 PK

  • Item # 30N517
  • Mfr. Model # CE11065CIS
MicroGuard MP® Cleanroom Sleeves, 21-1/2"L, 15 mil Thickness, Elastic Cuff Style, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GammaGuard CE® Disposable Sterile Environment Clothing
• Recyclable Meets ANSI-ISEA 101-1996 R2008
Soft, comfortable low-linting fabric has a superior liquid barrier and tear resistance with outstanding breathability. Special packaging helps protect against potential contamination during gowning. Sterility assurance to 10-6.
Show More Close
 

Technical Specifications

Item # 30N517
Mfr. Model # CE11065CIS
UNSPSC #46181516
Shipping Weight 14.13 lbs
Country of Origin China *
Sleeves Item Cleanroom Sleeves
Material MicroGuard MP(R)
Sleeves Primary Material MicroGuard MP(R)
Sleeves Length 21-1/2"
Thickness 15 mil
Series GammaGuard CE(TM)
Standards N/A
Cuff Style Elastic
Color White
Seam Style Serged
Item Oversleeves
Resistant To Liquids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms