Check Availability
  • ENVIROGUARD 

    MicroGuard MP® Cleanroom Sleeves, 21-1/2"L, 15 mil Thickness, Elastic Cuff Style, 200 PK

  • Item # 30N490
  • Mfr. Model # CE8065CI
MicroGuard MP® Cleanroom Sleeves, 21-1/2"L, 15 mil Thickness, Elastic Cuff Style, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MicroGuard CE™ Disposable Controlled Environment Clothing
• Recyclable Meets ANSI-ISEA 101-1996 R2008
Economical garments are constructed of a material that combines a soft nonwoven fabric with a microporous film that provides an excellent liquid barrier and improved particulate protection, while still providing outstanding breathability. Also offers stronger tear resistance and low linting.
Show More Close
 

Technical Specifications

Item # 30N490
Mfr. Model # CE8065CI
UNSPSC #46181516
Shipping Weight 12.25 lbs
Country of Origin China *
Sleeves Item Cleanroom Sleeves
Material MicroGuard MP(R)
Sleeves Primary Material MicroGuard MP(R)
Sleeves Length 21-1/2"
Thickness 15 mil
Series MicroGuard CE(TM)
Standards N/A
Cuff Style Elastic
Color White
Seam Style Serged
Item Oversleeves
Resistant To Liquids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms