Check Availability
Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, XL
  • ENVIROGUARD 

    Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, XL

  • Item # 6XMK7
  • Mfr. Model # 8019-XL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

ENVIROGUARD® MicroGuard MP™ hooded disposable coverall uses a state-of-the-art lamination technology to combine a soft non woven fabric with a microporous film. Provides a superior liquid barrier, better particulate barrier, stronger tear resistance, and lower lint than other fabrics. Great for handling and applying granular powder or dust pesticides, fiberglass manufacturing and installation, pharmaceutical and food processing, woodworking and furniture manufacturing, construction, and asbestos abatement sites.
Show More Close
 

Technical Specifications

Item # 6XMK7
Mfr. Model # 8019-XL
UNSPSC #46181503
Shipping Weight 12.9 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size XL
Disposable Clothing Primary Material MicroGuard MP(R)
Ankle Style With Attached Boots
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ANSI/ISEA 101-1996 R2008
Inseam 39"
Fits Chest Size 42"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms