Check Availability
  • ENVIROGUARD 

    Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, 4XL

  • Item # 6XMK4
  • Mfr. Model # 8015-4XL
Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XMK4
Mfr. Model # 8015-4XL
UNSPSC #46181503
Shipping Weight 14.5 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material MicroGuard MP(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ANSI/ISEA 101-1996 R2008
Inseam 33"
Fits Chest Size 46"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms