Check Availability
  • INTERNATIONAL ENVIROGUARD 

    Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, 2XL

  • Item # 6XMK2
  • Mfr. Model # 8015-2XL
Hooded Disposable Coveralls with Elastic Cuff, MicroGuard MP® Material, White, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MicroGuard MP™ Hooded Coveralls feature soft, nonwoven fabric laminated to microporous film for a strong barrier against liquids and particulates, with low lint and high tear resistance. The disposable coveralls are ideal for handling and applying granular powder or dust pesticides, fiberglass manufacturing and installation, pharmaceutical and food processing, woodworking and furniture manufacturing, construction, and asbestos abatement applications.
Show More Close
 

Technical Specifications

Item # 6XMK2
Mfr. Model # 8015-2XL
UNSPSC #46181503
Shipping Weight 12.51 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 2XL
Disposable Clothing Primary Material MicroGuard MP(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ANSI/ISEA 101-1996 R2008
Inseam 31"
Fits Chest Size 44"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms