Check Availability
  • INTERNATIONAL ENVIROGUARD 

    Hooded Chemical Resistant Coveralls with Elastic Cuff, Chemsplash 1® Material, Yellow, 4XL

  • Item # 6XMT7
  • Mfr. Model # 7019YS-4XL
Hooded Chemical Resistant Coveralls with Elastic Cuff, Chemsplash 1® Material, Yellow, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

from incidental accidental chemical splashes. They are tested for chemical penetration and permeation resistance by exposure to accidental liquid splash to a specific list of industrial chemicals. ChemSplash 1 obsoletes many simple nonbreathable disposable chemical protective fabrics. It combines the economy of microporous technology with a revolutionary process of creating a surface augmented with additional polymers. The resultant Hybrid Breathable Membrane System is a transformed barrier which retains "breathability" for worker comfort while resisting many chemicals found in the workplace. The seams are stiched and then taped to provide added safety from incidental chemical splash.
Show More Close
 

Technical Specifications

Item # 6XMT7
Mfr. Model # 7019YS-4XL
UNSPSC #46181503
Catalog Page 1737
Shipping Weight 8.3 lbs
Country of Origin China *
Item Hooded Chemical Resistant Coveralls
Level of Protection Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Chemsplash 1(R)
Ankle Style With Attached Boots
Cuff Style Elastic
Seam Style Bound
Color Yellow
Closure Type Zipper
Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Inseam 41"
Fits Chest Size 46"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms