Check Availability
  • INTERNATIONAL ENVIROGUARD 

    Hooded Chemical Resistant Coveralls with Elastic Cuff, Chemsplash 1® Material, Yellow, L

  • Item # 6XMR7
  • Mfr. Model # 7015YS-L
Hooded Chemical Resistant Coveralls with Elastic Cuff, Chemsplash 1® Material, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ChemSplash 1® protective disposable coveralls provide breathable impervious protection against chemical exposure due to accidental liquid splash. The fabric consists of a hybrid membrane system that combines microporous technology with a surface augmented by additional polymers. It allows heat and sweat vapor to escape to help reduce heat stress. Yellow color with contrasting seam color allows workers to easily identify the right garment for the intended application.
Show More Close
 

Technical Specifications

Item # 6XMR7
Mfr. Model # 7015YS-L
UNSPSC #46181503
Catalog Page 1737
Shipping Weight 6.15 lbs
Country of Origin China *
Item Hooded Chemical Resistant Coveralls
Level of Protection Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size L
Disposable Clothing Primary Material Chemsplash 1(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Bound
Color Yellow
Closure Type Zipper
Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Inseam 29"
Fits Chest Size 40"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms