Check Availability
  • ENVIROGUARD 

    Disposable Pants, 2XL, Blue, Nonwoven Material, PK 50

  • Item # 54TL21
  • Mfr. Model # FS2062B-2XL
Disposable Pants, 2XL, Blue, Nonwoven Material, PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL21
Mfr. Model # FS2062B-2XL
UNSPSC #46181527
Shipping Weight 9.7 lbs
Country of Origin China *
Item Disposable Pants
Size 2XL
Color Blue
Material Nonwoven
Closure Type Elastic Waist
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Ankle Style Open
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms