Check Availability
  • INTERNATIONAL ENVIROGUARD 

    Disposable Pants, M, Blue, Nonwoven Material, PK 50

  • Item # 54TL18
  • Mfr. Model # FS2062B-M
Disposable Pants, M, Blue, Nonwoven Material, PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL18
Mfr. Model # FS2062B-M
UNSPSC #46181527
Shipping Weight 7.5 lbs
Country of Origin China *
Item Disposable Pants
Size M
Color Blue
Material Nonwoven
Closure Type Elastic Waist
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Ankle Style Open
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms