Check Availability
  • ENVIROGUARD 

    Disposable Long Sleeve Shirt,3XL,PK50

  • Item # 54TL15
  • Mfr. Model # FS2064B-3XL
Disposable Long Sleeve Shirt,3XL,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL15
Mfr. Model # FS2064B-3XL
UNSPSC #46181526
Shipping Weight 7.39 lbs
Country of Origin China *
Item Disposable Long Sleeve Shirt
Size 3XL
Material SMS
Color Blue
Fits Chest Size 53" to 55"
Closure Type Pullover
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Cuff Style Open Wrists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms