Check Availability
  • ENVIROGUARD 

    Disposable Long Sleeve Shirt,M,PK50

  • Item # 54TL11
  • Mfr. Model # FS2064B-M
Disposable Long Sleeve Shirt,M,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TL11
Mfr. Model # FS2064B-M
UNSPSC #46181526
Shipping Weight 6.37 lbs
Country of Origin China *
Item Disposable Long Sleeve Shirt
Size M
Material SMS
Color Blue
Fits Chest Size 41" to 42"
Closure Type Pullover
Fabric Weight 1.2 oz./sq. yd.
Seam Style Serged
Cuff Style Open Wrists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms