Check Availability
  • ENVIROGUARD 

    Disposable Coveralls with Elastic with Finger Loops Material, White, L

  • Item # 54TK88
  • Mfr. Model # W2502-L
Disposable Coveralls with Elastic with Finger Loops Material, White, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TK88
Mfr. Model # W2502-L
UNSPSC #46181503
Shipping Weight 17.74 lbs
Country of Origin China *
Item Disposable Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size L
Series ViroGuard(R)2
Ankle Style Elastic
Cuff Style Elastic with Finger Loops
Seam Style Taped
Color White
Closure Type Storm Flap, Zipper
Standards ASTM 1670, ASTM 1678
Inseam 29"
Fits Chest Size 39" to 42"
Fits Waist Size 36" to 38"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms