Check Availability
  • INTERNATIONAL ENVIROGUARD 

    Disposable Coveralls with Elastic with Finger Loops Material, White, M

  • Item # 54TK87
  • Mfr. Model # W2502-M
Disposable Coveralls with Elastic with Finger Loops Material, White, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ViroGuard® 2 Coveralls are designed to protect against blood-borne pathogens in a variety of applications. They are also suitable for healthcare workers providing care to unstable, “wet” patients who have bleeding, vomiting, or diarrhea. They feature white fabric construction with blue taped seams for added protection. Thumb and additional finger loops sewn into sleeves help to prevent sleeves from riding up. Double-sided tape around wrists help to keep gloves in place. The large zipper pull features a red pull tab, which is easy to see when wearing a PAPR and easy to pull with gloved hands. The sealable storm flap has a starter tab, which allows gloved hands to pull and expose the tape to seal the storm flap. The Mandarin collar design features an adjustable Velcro closure for a better neck seal.
Show More Close
 

Technical Specifications

Item # 54TK87
Mfr. Model # W2502-M
UNSPSC #46181503
Shipping Weight 16.64 lbs
Country of Origin China *
Item Disposable Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size M
Series ViroGuard(R)2
Ankle Style Elastic
Cuff Style Elastic with Finger Loops
Seam Style Taped
Color White
Closure Type Storm Flap, Zipper
Standards ASTM 1670, ASTM 1671
Inseam 28"
Fits Chest Size 36" to 39"
Fits Waist Size 32" to 34"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms