Check Availability
  • ENPAC 

    SpillPal, Economy, 48x63x4.5

  • Item # 38E718
  • Mfr. Model # 4913-YE
SpillPal, Economy, 48x63x4.5 SpillPal, Economy, 48x63x4.5 SpillPal, Economy, 48x63x4.5
Qty
  • Web Price
    $12,919.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38E718
Mfr. Model # 4913-YE
UNSPSC #47131905
Shipping Weight 640.0 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Capacity 8483 gal.
Height 4-1/2"
Length 63 ft.
Width 48 ft.
Color Yellow
Material Industial Fabric
Includes Berm & Foam Log Sidewalls
Standards EPA, SPCC & NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms