Check Availability
  • ENPAC 

    SpillPal, Heavy Duty, 24x52x4.5

  • Item # 38E694
  • Mfr. Model # 4908-TN
SpillPal,  Heavy Duty,  24x52x4.5 SpillPal, Heavy Duty, 24x52x4.5 SpillPal, Heavy Duty, 24x52x4.5
Qty
  • Web Price
    $15,151.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38E694
Mfr. Model # 4908-TN
UNSPSC #47131905
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Capacity 3501 gal.
Height 4-1/2"
Length 52 ft.
Width 24 ft.
Color Tan
Material Industial Fabric
Includes Berm & Foam Log Sidewalls
Standards EPA, SPCC & NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms