Check Availability
  • ENPAC 

    SpillPal, Standard, 24x39x4.5

  • Item # 38E688
  • Mfr. Model # 4907-BK
SpillPal,  Standard,  24x39x4.5 SpillPal, Standard, 24x39x4.5
Qty
  • Web Price
    $8,639.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38E688
Mfr. Model # 4907-BK
UNSPSC #47131905
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Capacity 2626 gal.
Height 4-1/2"
Length 39 ft.
Width 24 ft.
Color Black
Material Industial Fabric
Includes Berm & Foam Log Sidewalls
Standards EPA, SPCC & NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms