Check Availability
  • ENPAC 

    Spill Decks, Basins and Sumps, Uncovered, 10 gal. Spill Capacity

  • Item # 38E735
  • Mfr. Model # 5622-YE
Spill Decks, Basins and Sumps, Uncovered, 10 gal. Spill Capacity
Qty
  • Web Price
    $177.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38E735
Mfr. Model # 5622-YE
UNSPSC #47131905
Shipping Weight 7.98 lbs
Country of Origin USA *
Item Duck Pond Mini-Berm
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Uncovered
Spill Capacity 10 gal.
Length 24"
Width 24"
Height 4"
Drain Included No
Modular / Nonmodular Nonmodular
Material Industial Fabric
Spill Containment Opening Type No Cover
Color Yellow
Includes Mini-Berm with Handles
Standards EPA, SPCC & NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms