Check Availability
  • ENPAC 

    Spill Decks, Basins and Sumps, Covered, 130 gal. Spill Capacity, 1200 lb.

  • Item # 31DM81
  • Mfr. Model # 2038-YE-D
Spill Decks, Basins and Sumps, Covered, 130 gal. Spill Capacity, 1200 lb.
Qty
  • Web Price
    $970.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DM81
Mfr. Model # 2038-YE-D
UNSPSC #24101907
Shipping Weight 105.0 lbs
Country of Origin USA *
Item Covered Drum Spill Containment
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Covered
Number of Drums 2
Spill Capacity 130 gal.
Spill Containment Load Capacity 1200 lb.
Length 37"
Width 60"
Height 46"
Drain Included Yes
Modular / Nonmodular Nonmodular
Material High Density Polyethylene
Spill Containment Opening Type Hinged Lift Up
Color Yellow
Standards EPA 40 CFR 264.175, SPCC, NPDES, UPC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms