Check Availability
  • ENPAC 

    Spill Containment Berm,74 gal.,Yellow

  • Item # 31DL80
  • Mfr. Model # 5646-YE-F
Spill Containment Berm,74 gal.,Yellow
Qty
  • Web Price
    $432.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31DL80
Mfr. Model # 5646-YE-F
UNSPSC #24101907
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Capacity 74 gal.
Height 6"
Length 48"
Width 72"
Color Yellow
Material PVC
Includes Safety Secure Strap
Standards EPA, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms