Check Availability
  • ENPAC 

    Spill Containment Berm, 15 gal., Yellow

  • Item # 31DL75
  • Mfr. Model # 5622-YE-F
Spill Containment Berm, 15 gal., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DL75
Mfr. Model # 5622-YE-F
UNSPSC #24101907
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Spill Containment Berm
Height 6"
Length 24"
Width 24"
Color Yellow
Material PVC
Includes Safety Secure Strap
Standards EPA, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms