Check Availability
  • ENPAC 

    Spill Carts, 57 gal. Spill Capacity, 500 lb.

  • Item # 31DM54
  • Mfr. Model # 5200-YE
Spill Carts, 57 gal. Spill Capacity, 500 lb.
Qty
  • Web Price
    $1,009.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DM54
Mfr. Model # 5200-YE
UNSPSC #24101501
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Drum Spill Platform Cart
Portable Spill Product Type Spill Carts
Spill Capacity 57 gal.
Length 63"
Spill Containment Load Capacity 500 lb.
Height 13"
Width 29"
Drain Included Yes
Material Polyethylene
Color Yellow
Standards EPA 40 CFR 264.175, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms