Check Availability
Single Drum Base Module,  66 gal. Spill Capacity,  1600 lb. Load Capacity,  Number of Drums 1
Qty
  • Web Price
    $389.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep small spills contained while storing 55 gal. drums with this base module. It is designed for use with the ENPAC® drum containment system. Can operate with stack module and dispensing shelf, available separately.
Show More Close
 

Technical Specifications

Item # 3NJN6
Mfr. Model # 6006-YE
UNSPSC #24112109
Catalog Page 1864
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Single Drum Base Module
Number of Drums 1
Height 32-2/5"
Length 31"
Width 53"
Spill Capacity 66 gal.
Material Polyethylene
Load Capacity 1600 lb.
Color Yellow
Standards Meets EPA 40 CFR 264.175, SPCC 40 CFR 112 and Helps Comply with NPDES 40 CFR 122.26
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In