Check Availability
  • ENPAC 

    Flexible Spill Containment Pallet, Uncovered, 48 gal. Spill Capacity

  • Item # 4HRE2
  • Mfr. Model # 5775-YE-G
Flexible Spill Containment Pallet, Uncovered, 48 gal. Spill Capacity Drum Spill Cntnmnt Pallet,8 Drum
Qty
  • Web Price
    $732.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HRE2
Mfr. Model # 5775-YE-G
UNSPSC #24101907
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Drum Spill Containment Pallet
Spill Containment Type Flexible Spill Containment Pallet
Covered/Uncovered Uncovered
Number of Drums 8
Spill Capacity 48 gal.
Length 48"
Width 96"
Height 3"
Drain Included No
Modular / Nonmodular Nonmodular
Material Nylon
Spill Containment Opening Type No Cover
Color Yellow
Includes Grate That Keeps Drums Above Spilled Liquids
Standards EPA, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms